Margaritaville Key West Jimmy Buffet Anniversary Edition Frozen Concoction Maker

  • Mfr # DM1964

  • Zoro # G721739811


product price:  $243.99
/ea
Free Shipping & Returns

Key Features

Height
22.4 in
Width
11 in
Color
Green
Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DM1964
Zoro #
G721739811
UPC #
027045799362
Country of Origin
China

Dimensions

Height
22.4 in
Width
11 in
Length
16 in

Details

Color
Green
Item
Frozen Concoction Maker

Description

To celebrate 10 years of delicious frozen concoctions, this special Jimmy Buffett Anniversary Edition Key West Frozen Concoction Maker is a collectible for any Margaritaville fan. This special anniversary edition of the Key West Frozen Concoction Maker is designed especially for Jimmy Buffet's most devoted fans (and margarita lovers), the Parrotheads. The margarita machine shaves and blends up to 36 oz. of frozen drink perfection, and celebrates everything Margaritaville with Jimmy Buffett's signature of approval right on the front. The drink selector lets you choose from 1, 2, or 3 drinks; the large ice reservoir holds enough ice for up to 3 pitchers. Then blend your favorite margarita recipe automatically, or customize drinks to your taste with the manual shave and blend control. Finally, just pop open the hatch on the easy-pour jar and serve, for a fabulous party of any size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.