Zoro Homepage

Straight Blade Plug, 5-15P, 15 A, 125V AC, 2 Pole

  • Mfr # 150BBIW.RV

  • Zoro # G4534799


product price: $22.89
/ea

Key Features

Receptacle Type
Single
NEMA Plug Configuration
5-15P
Voltage Rating
125V AC
Number of Poles
2
Flange Type
Flanged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150BBIW.RV
Zoro #
G4534799
UPC #
93344310546
Country of Origin
Mexico

Details

Item
Straight Blade Plug
Receptacle Type
Single
NEMA Plug Configuration
5-15P
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Housing Color
White
Flange Type
Flanged
Resistance Properties
Dust Resistant
Number of Wires
3

Description

15A 125V STRAIGHT BLADE POWER INLET WHITE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.