Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

305R Marinco 30A 125V Receptacle, Locking

  • Mfr # 305R

  • Zoro # G800448177


product price: $34.19
/ea

Key Features

Color
Black
Material
Nylon
Resistant
Heat Resistant
NEMA Rating
NEMA L5-30R
Standards
UL flammability rating of 94V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305R
Zoro #
G800448177
UPC #
649075303908
Country of Origin
Mexico

Details

Item
Locking Receptacle
Color
Black
Material
Nylon
Resistant
Heat Resistant
NEMA Rating
NEMA L5-30R
Standards
UL flammability rating of 94V-0
Number of Wires
3
Conductor Material
Brass
Number of Poles
2
Voltage Rating
125V
Amps
30A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.