
Circuit Breaker Adapter
Mfr # CBA-5015
Zoro # G315810629
product price: $60.15
/eaKey Features
Color
Black
Depth (In.)
7.5 in
Length
8.25 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CBA-5015
Zoro #
G315810629
UPC #
818811000405
Country of Origin
Mexico
Dimensions
Depth (In.)
7.5 in
Length
8.25 in
Details
Color
Black
Material
Plastic
Description
Marinco CBA-5015 Circuit Breaker Adapter provides 2 15A female receptacles from a 50A power source. Does not draw additional power from 30A service. Each 15A outlet is wired independently. Resettable circuit breakers on the adapter will not trip pedestal circuit breakers. Compact design allows electrical box to close. For use with power strips and extension cords.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.