Zoro Homepage

CS504-50 EEL 50A 125V/250V Shore Power Cordset - 50' - Yellow

  • Mfr # CS504-50

  • Zoro # G403078962


product price: $844.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS504-50
Zoro #
G403078962
UPC #
93344051746
Country of Origin
Mexico

Description

50A 125V/250V Cordset
EEL ShorePower Cordsets
One Hand. A simple twist. Full Power.
The EEL (Easily Engaged Lock) ShorePower Cordset has an industry first, jaw-clamp design providing one-handed operation and a secure waterproof seal which completely eliminates the need for a locking ring. The EEL connection is built for the harshest environments and is UL approved. This easy-to-use cordset features a built-in cord light which serves as an alert to boaters when the cord is left plugged in. And, best of all, it works with your current inlet. In addition to cordsets with the EEL System, Marinco also has a full set of Pigtail and Y adapters all using the new EEL technology.
Features:
  • Designed for use with standard inlets (NEMA)
    50A, 125V/250V capacities; 50' length
  • Cord sets meet global industry standards including ABYC and UL
  • New wing-clamp technology provides a true, watertight connection every time
  • Single-handed operation
  • Eliminates the need for a sealing ring
  • Secondary locking feature for added security
  • Built-in LED cord light guides you to a secure connection every time, even in the dark

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.