
Locking Connector, 15 A, 250V AC, 2 Pole
Mfr # 4579
Zoro # G200448128
product price: $38.99
/eaKey Features
Current Rating
15 A
Voltage Rating
250V AC
Number of Poles
2
Number of Wires
3
Connection Orientation
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4579
Zoro #
G200448128
UPC #
-
Country of Origin
Mexico
Details
Item
Locking Connector
Current Rating
15 A
Voltage Rating
250V AC
Number of Poles
2
Number of Wires
3
Connection Orientation
Straight
Cap Type
No Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.