Zoro Homepage

Locking Connector, L14-30R, 30 A, 125/250V AC, 3 Pole, Screw Terminals, Spring Clamp Terminals

  • Mfr # 3014C

  • Zoro # G000448090


product price: $48.15
/ea

Key Features

NEMA Receptacle Configuration
L14-30R
Current Rating
30 A
Voltage Rating
125/250V AC
Number of Poles
3
Number of Wires
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3014C
Zoro #
G000448090
UPC #
649075300105
Country of Origin
Mexico

Dimensions

For Maximum Cable Diameter
1.05 in
For Minimum Cable Diameter
0.465 in

Details

Item
Locking Connector
NEMA Receptacle Configuration
L14-30R
Current Rating
30 A
Voltage Rating
125/250V AC
Number of Poles
3
Number of Wires
4
Wire Connection Type
Screw Terminals, Spring Clamp Terminals
Connection Orientation
Straight
Cap Type
No Cap
Standards
CSA Listed, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.