Zoro Homepage

Straight Blade Plug, 6-20P, 20 A, 250V AC, 2 Pole

  • Mfr # 5466

  • Zoro # G700617840


product price: $28.69
/ea

Key Features

NEMA Plug Configuration
6-20P
Number of Poles
2
Wiring Style
Standard
Connection Orientation
Straight
Housing Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5466
Zoro #
G700617840
UPC #
-
Country of Origin
Mexico

Details

Item
Straight Blade Plug
NEMA Plug Configuration
6-20P
Current Rating
20 A
Voltage Rating
250V AC
Number of Poles
2
Wiring Style
Standard
Connection Orientation
Straight
Housing Color
Black
Standards
CSA, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.