Shop MARINE BUSINESS

Northwind Tableware Set and Basket - Round, 17-Piece

  • Mfr # 15147

  • Zoro # G916560695


original price:  $237.99 , new price: $231.99 , 2 percent off
new price:  $231.99
/ea
Free Shipping & Returns

Key Features

Material
Melamine
Color
Blue
Depth
20 in
Length
25 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
15147
Zoro #
G916560695
UPC #
8435436611322
Country of Origin
China

Dimensions

Depth
20 in
Length
25 in

Details

Material
Melamine
Color
Blue

Description

The Northwind Round Tableware Set is a practical and unbreakable melamine set for four people. The set consists of four round dinner plates, four round dessert plates, four round soup bowls, four stackable mugs, and a basket container to store the tableware in. Northwind's plates, bowls, and mugs feature a non-slip ring to keep them from sliding and to prevent spillage. All of the tableware in the Northwind Collection feature a nautical compass rose design and are constructed of unbreakable and shock-proof melamine. This collection of tableware is perfect for outdoor and marine use due to its resistance and practicality. All melamine dishes from the Northwind Collection are dishwasher safe. Melamine products are not for use in the oven or microwave. Avoid using abrasive detergents to preserve shine. Wash cups immediately after use to prevent stains caused by tea or coffee.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.