Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Large Desk-Style Permanent Marker, Chisel Tip, Green

  • Mfr # 7170908885

  • Zoro # G3038176


product price: $0.72
/ea
Sold in multiples of 144 for $103.68

Key Features

Ink Color
Green
Features
Permanent Ink
Irradiated
Non-Irradiated
Number of Markers
1
Cleanroom Standard
Not Cleanroom Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7170908885
Zoro #
G3038176
UPC #
071709088859
Country of Origin
Mexico

Details

Item
Permanent Marker
Ink Color
Green
Features
Permanent Ink
Irradiated
Non-Irradiated
Number of Markers
1
Cleanroom Standard
Not Cleanroom Certified

Description

Permanent Marker, Markers Brand MARKS-A-LOT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.