Industrial Marker, Fine Tip, Green Color Family, Ink

  • Mfr # 96026

  • Zoro # G5377434


product price:  $4.15
/ea

Key Features

Tip Material
Fiber
Green Environmental Attribute
Xylene-Free
Marking Tip Shape
Bullet
Tip Size
Fine
Marker Type
Permanent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
96026
Zoro #
G5377434
UPC #
048615960265
Country of Origin
India

Dimensions

Tip Size
Fine
Tip Size Group
Fine

Details

Color
Green
Item
Industrial Marker
Tip Material
Fiber
Green Environmental Attribute
Xylene-Free
Marking Tip Shape
Bullet
Marker Type
Permanent
Series
Dura-Ink
Marking Tool Product Group
Industrial Markers
Dry Time
Less than 30 sec
Includes
Plastic Cap with Pocket Clip
Standards
EPA HAPS and SARA 313 Regulation
Features
Smear-Resistant, Water-Resistant, Xylene-Free Ink
Actuation Type
Standard
Tip Protection Type
Snap-on Cap
Minimum Application Temperature
0 Degrees F
Housing Material
Plastic
Housing Attachment Style
Clip
Pigment Permanence
Permanent
Pigment Material
Ink
Specialty Environment or Surface Conditions
General Purpose
Maximum Application Temperature
150 Degrees F
Compatible Surfaces
Cardboard, Fabric, Glass, Metal, Plastic, Wood
Color Family
Greens
NSF Registered
No

Description

Ink Industrial Marker, Actuation Type Capillary, Dry Erase (MERCH) No, Dry Time Less than 30 sec, Extended Tip (MERCH) Not Applicable, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Attachment Style Clip, Housing Material Plastic, Includes Plastic Cap with Pocket Clip, Marking Tip Shape Bullet, Maximum Application Temperature 150 Degrees F, Minimum Application Temperature 0 Degrees F, Pigment Maximum Surface Temperature 150 Degrees F, Pigment Color Green

Restrictions

Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.