Industrial Marker, Medium Tip, Red Color Family, Ink

  • Mfr # 96222

  • Zoro # G5377443


product price:  $3.99
/ea

Key Features

Color
Red
Tip Material
Fiber
Green Environmental Attribute
Xylene-Free
Marking Tip Shape
Chisel
Tip Size
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96222
Zoro #
G5377443
UPC #
048615962221
Country of Origin
India

Dimensions

Tip Size
Medium
Tip Size Group
Medium

Details

Color
Red
Item
Industrial Marker
Tip Material
Fiber
Green Environmental Attribute
Xylene-Free
Marking Tip Shape
Chisel
Marker Type
Permanent
Standards
Development Adminstration's RDT F-7-3T, EPA HAPS and SARA 313 Regulation. Meets Low Halogen and Chloride Standards (Less than 200 ppm) of MIL STD-2041D, US Energy Research
Actuation Type
Standard
Dry Time
Less than 30 sec
Includes
Plastic Cap with Pocket Clip
Features
Smear-Resistant, Water-Resistant
Series
Dura-Ink
Marking Tool Product Group
Industrial Markers
Pigment Material
Ink
Specialty Environment or Surface Conditions
General Purpose
Housing Material
Metal
Pigment Permanence
Permanent
Maximum Application Temperature
150 Degrees F
Tip Protection Type
Snap-on Cap
Housing Attachment Style
Clip
Minimum Application Temperature
0 Degrees F
Compatible Surfaces
Cardboard, Glass, Metal, Paper, Plastic, Wood
Color Family
Reds
NSF Registered
No

Description

Ink Industrial Marker, Actuation Type Capillary, Dry Erase (MERCH) No, Dry Time Less than 30 sec, Extended Tip (MERCH) Not Applicable, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Attachment Style Clip, Housing Material Metal, Includes Plastic Cap with Pocket Clip, Marking Tip Shape Chisel, Maximum Application Temperature 150 Degrees F, Minimum Application Temperature 0 Degrees F, Pigment Maximum Surface Temperature 150 Degrees F, Pigment Color Red

Restrictions

Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.