Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid Paint Marker, Pink, Acrylic

  • Mfr # 97410G

  • Zoro # G308447016


product price: $4.99
/ea

Key Features

Tip Material
Acrylic
Marking Tip Shape
Bullet
Tip Size
3 mm
Dry Time
90 sec
Series
Paint-Riter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
97410G
Zoro #
G308447016
UPC #
-
Country of Origin
United States

Dimensions

Tip Size
3 mm
Overall Length
2 1/4 in

Details

Color
Pink
Item
Liquid Paint Markers
Tip Material
Acrylic
Marking Tip Shape
Bullet
Dry Time
90 sec
Series
Paint-Riter
Features
Low Odor, Low VOC
Actuation Type
Valve
Standards
EPA HAPS and SARA 313 Regulation
Paint Marker Format
Marker
Compatible Replacement Tip
96867
MIL Spec STD-2041D Compliance
No
Maximum Application Temperature
150 Degrees F
Rolls-Royce EMS 56752 Specification Compliance
No
Minimum Performance Temperature
40 Degrees F
Minimum Application Temperature
40 Degrees F
Specialty Environment or Surface Conditions
Low Odor and VOC for Indoor Use
Maximum Performance Temperature
350 Degrees F
Pigment Material
Paint
Housing Material
Plastic
Compatible Surfaces
Aluminum, Glass, Iron, Pipes, Plastic, Rubber, Steel, Tires, Tubes
US DOE RDT-F7-3T Specification Compliance
No
NSF Registered
No
Housing Attachment Style
Clip Cap
US Navy C3070 Specification Compliance
No
Pigment Permanence
Permanent
Tip Protection Type
Clip-Cap

Description

Liquid Paint Marker, Actuation Type Valve, Compatible Replacement Tip 96867, Compatible Surfaces Aluminum, Glass, Iron, Plastic, Rubber, Steel, Dry Time 90 sec, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Attachment Style Clip, Housing Material Plastic, Includes Not Applicable, Marking Tip Shape Bullet, Maximum Application Temperature 150 Degrees F, Maximum Performance Temperature 350 Degrees F, MIL Spec STD-2041D Compliance No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.