Lumber Crayon, Large Tip, Black Color Family, Clay, 12 PK

  • Mfr # 80353

  • Zoro # G5179352


product price: $16.79
/pk 12, $1.40/ea

Key Features

Marking Tip Shape
Hex
Tip Size
12.7 mm
Marking Tool Product Group
Lumber Crayons
Dry Time
Immediate
Features
Known in Construction Trades as Keel or Layout Chalk; Formulated for Weather and Fade Resistant Marking on Most Surfaces; Special Softer Formula Allows for Superior Marking in Cold Climates; UV-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80353
Zoro #
G5179352
UPC #
048615803531
Country of Origin
United States

Dimensions

Tip Size
12.7 mm
Overall Length
4 3/4 in
Tip Size Group
Large
Marker Size Group
Mini-Standard

Details

Color
Black
Item
Lumber Crayon
Marking Tip Shape
Hex
Marking Tool Product Group
Lumber Crayons
Dry Time
Immediate
Features
Known in Construction Trades as Keel or Layout Chalk; Formulated for Weather and Fade Resistant Marking on Most Surfaces; Special Softer Formula Allows for Superior Marking in Cold Climates; UV-Resistant
Pigment Permanence
Removable
Compatible Surfaces
Concrete, Metal, Plastic, Rubber, Stone, Wood
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Application Temperature
150 Degrees F
Pigment Material
Clay
Hardness
Soft
Specialty Environment or Surface Conditions
General Purpose
Glow-in-the-Dark
No
Minimum Application Temperature
-20 Degrees F
Housing Material
Wood Holder
Color Family
Black

Description

Marking Crayon, Actuation Type Not Applicable, Casing Material Paper, Dry Time Immediate, Glow-in-the-Dark No, Grade Scanner Compatibility Not Applicable, Hardness Soft, Indoor/Outdoor Usage Indoor/Outdoor, Marker Size Group Mini-Standard, Marking Tip Shape Hex, Maximum Application Temperature 150 Degrees F, Minimum Application Temperature -20 Degrees F, Overall Length 4 3/4 in, Pigment Color Black, Pigment Material Clay, Pigment Maximum Surface Temperature Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.