Paint Marker, Medium Tip, Yellow Color Family, Paint

  • Mfr # 97401G

  • Zoro # G201059385


product price:  $5.69
/ea

Key Features

Tip Material
Felt
Marking Tip Shape
Bullet
Tip Size
Medium
Marker Type
Permanent
Marking Tool Product Group
Paint Markers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
97401G
Zoro #
G201059385
UPC #
048615974019
Country of Origin
United States

Dimensions

Tip Size
Medium
Tip Size Group
Medium

Details

Color
Yellow
Item
Paint Marker
Tip Material
Felt
Marking Tip Shape
Bullet
Marker Type
Permanent
Marking Tool Product Group
Paint Markers
Dry Time
90 sec
Series
Paint-Riter
Features
Fast Drying, Low VOC, Non Hazardous, Water Resistant, Wear Resistant, Xylene Free
Actuation Type
Standard
Standards
EPA HAPS and SARA 313, California Prop 65
Tip Protection Type
Snap-on Cap
Pigment Material
Paint
Minimum Performance Temperature
40 Degrees F
Maximum Performance Temperature
150 Degrees F
Housing Attachment Style
Clip
US DOE RDT-F7-3T Specification Compliance
No
Housing Material
Plastic
Maximum Application Temperature
150 Degrees F
US Navy C3070 Specification Compliance
No
Rolls-Royce EMS 56752 Specification Compliance
No
MIL Spec STD-2041D Compliance
No
Removal Method
Water
Color Family
Yellow
Specialty Environment or Surface Conditions
Low VOC
NSF Registered
No
Paint Marker Format
Marker
Pigment Permanence
Permanent
Minimum Application Temperature
40 Degrees F
Compatible Surfaces
Glass, Iron, Plastic, Rubber, Steel

Description

Liquid Paint Marker, Actuation Type Capillary, Compatible Replacement Tip Not Applicable, Compatible Surfaces Glass, Iron, Plastic, Rubber, Steel, Dry Time 90 sec, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Attachment Style Clip, Housing Material Plastic, Includes Not Applicable, Marking Tip Shape Bullet, Maximum Application Temperature 150 Degrees F, Maximum Performance Temperature 150 Degrees F, MIL Spec STD-2041D Compliance No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.