Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lumber Crayon, Large Tip, White Color Family, Clay

  • Mfr # 80350

  • Zoro # G3321005


product price: $14.19
/pk 12, $1.18/ea

Key Features

Color
White
Marking Tip Shape
Hex
Tip Size
12.7 mm
Marking Tool Product Group
Lumber Crayons
Features
Soft, Standard-Grade Lumber Crayon for General-Use Marking and Works Well In Cold Climates, Wax-Based Mark Is Weather and UV-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80350
Zoro #
G3321005
UPC #
048615803500
Country of Origin
United States

Dimensions

Tip Size
12.7 mm
Tip Size Group
Large
Marker Size Group
Mini-Standard
Overall Length
4 3/4 in

Details

Color
White
Item
Lumber Crayon
Marking Tip Shape
Hex
Marking Tool Product Group
Lumber Crayons
Features
Soft, Standard-Grade Lumber Crayon for General-Use Marking and Works Well In Cold Climates, Wax-Based Mark Is Weather and UV-Resistant
Dry Time
Immediate
Pigment Material
Clay
Maximum Application Temperature
150 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Compatible Surfaces
Concrete, Metal, Plastic, Rubber, Stone, Wood
Pigment Permanence
Permanent
Minimum Application Temperature
0 Degrees F
Glow-in-the-Dark
No
Specialty Environment or Surface Conditions
General Purpose
Hardness
Soft
Housing Material
Wood Holder
Color Family
White

Description

Marking Crayon, Actuation Type Not Applicable, Casing Material Paper, Dry Time Immediate, Glow-in-the-Dark No, Grade Scanner Compatibility Not Applicable, Hardness Soft, Indoor/Outdoor Usage Indoor/Outdoor, Marker Size Group Mini-Standard, Marking Tip Shape Hex, Maximum Application Temperature 150 Degrees F, Minimum Application Temperature 0 Degrees F, Overall Length 4 3/4 in, Pigment Color White, Pigment Material Clay, Pigment Maximum Surface Temperature Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.