Crayon and Marker Holder, Large Tip, Black Color Family
Mfr # 85700
Zoro # G3320935
product price:Â $48.77
/eaKey Features
Color
Black
Tip Material
Metal
Tip Size
1/2 in
Features
Aides Hot Surface Marking From Safer Distances
Marking Tool Product Group
Paint Crayons
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
85700
Zoro #
G3320935
UPC #
048615857008
Country of Origin
United States
Dimensions
Tip Size
1/2 in
Overall Length
11 in
Tip Size Group
Large
Details
Color
Black
Item
Crayon and Marker Holder
Tip Material
Metal
Features
Aides Hot Surface Marking From Safer Distances
Marking Tool Product Group
Paint Crayons
For Use With
H, HT, HT-34, HT-40, J, X-5 Markal Hot Surface Solid Paint Marker
Accessory Type
Metal Holder
Compatible Mfr Part Number
85700
Compatible Surfaces
Metal, Rubber
Color Family
Black
Description
Metal Holder, Color Black, Tip Size 1/2 In., Aides Hot Surface Marking From Safer Distances
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.