Markal

Lumber Crayon, Orange, Wax, PK12


product price: $15.75
/pk 12, $1.31/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Marking Tool Surface Material Concrete, Metal, Plastic, Rubber, Stone, Wood
  • Color Orange
  • Marking Tool Base Material Wax
  • Temp. Range -20 Degrees to 150 Degrees F
  • Marking Tool Tip Shape Round
See all product information

Product Information

Dimensions

Tip Size 12.7 mm
Overall Length 4 3/4 in
Marker Size Group Mini-Standard

Details

Item Lumber Crayon
Marking Tool Surface Material Concrete, Metal, Plastic, Rubber, Stone, Wood
Color Orange
Marking Tool Base Material Wax
Temp. Range -20 Degrees to 150 Degrees F
Marking Tool Tip Shape Round
Min. Temp. -20 Degrees F
Features Superior Marking in Cold Climate, Weather and UV-Resistant
Max. Temp. 150 Degrees F
Dry Time Immediate
Marking Tool Color Family Oranges
Marking Tip Shape Round
Casing Material Wood Holder
Pigment Permanence Removable
Compatible Surfaces Concrete, Metal, Plastic, Rubber, Stone, Wood
Glow-in-the-Dark No
Minimum Application Temperature -20 Degrees F
Maximum Application Temperature 150 Degrees F
Indoor/Outdoor Usage Indoor/Outdoor
Product Type Lumber Crayon
Hardness Soft
Specialty Environment or Surface Conditions General Purpose
Pigment Material Wax
Pigment Color Orange

Description

This Markal 80354 Lumber Crayon is a durable marking tool that will give you the results you need in all kinds of weather. The orange wax crayon is weather and UV resistant, making it ideal for outdoor use. It can be used on a variety of surfaces including concrete, metal, plastic, rubber, stone and wood. This marking tool has a dry time of immediate and can handle temperatures from -20 degrees F to 150 degrees F. The round tip shape ensures smooth coverage while the wax base means there are no drips or smudges. The Markal 80354 Lumber Crayon gives you precise markings even in cold climates and other challenging conditions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.