Marking Crayon, 4-1/8 in L, Orange, Wax
Mfr # 82470G
Zoro # G108446486
product price: $5.99
/eaKey Features
Color
Orange
Marking Tip Shape
Round
Tip Size
17 mm
Dry Time
Less than 30 sec
Pigment Material
Wax
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82470G
Zoro #
G108446486
UPC #
048615824703
Country of Origin
United States
Dimensions
Tip Size
17 mm
Overall Length
4 1/8 in
Marker Size Group
Standard
Details
Color
Orange
Item
Lumber-Timber Marker
Marking Tip Shape
Round
Dry Time
Less than 30 sec
Pigment Material
Wax
Compatible Surfaces
Lumber, Wood
Grade Scanner Compatibility
Cypress, Lucidyne, Newnes-McGehee
Maximum Application Temperature
100 Degrees F
Glow-in-the-Dark
Yes
Specialty Environment or Surface Conditions
Wet Surfaces
Hardness
Firm
Refillable Type
No
Pigment Permanence
Permanent
Visibility through Paint
Not Visible under Paint
Tip Protection Type
None
Minimum Application Temperature
70 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Housing Material
No Casing
Description
Marking Crayon, Actuation Type Not Applicable, Casing Material Not Applicable, Dry Time Less than 30 sec, Glow-in-the-Dark Yes, Grade Scanner Compatibility Cypress, Lucidyne, Newnes-McGehee, Hardness Firm, Indoor/Outdoor Usage Indoor/Outdoor, Marker Size Group Standard, Marking Tip Shape Round, Maximum Application Temperature 100 Degrees F, Minimum Application Temperature 70 Degrees F, Overall Length 4 1/8 in, Pigment Color Orange, Pigment Material Wax
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.