Zoro Homepage

Marking Crayon, 4-3/4 in L, Red, Wax

  • Mfr # 82232G

  • Zoro # G908446747


product price: $2.69
/ea

Key Features

Color
Red
Marking Tip Shape
Hex
Tip Size
1/2 in
Dry Time
Less than 30 sec
Visibility through Paint
Not Visible under Paint
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82232G
Zoro #
G908446747
UPC #
048615822327
Country of Origin
United States

Dimensions

Tip Size
1/2 in
Marker Size Group
Mini-Standard
Overall Length
4 3/4 in

Details

Color
Red
Item
Lumber-Timber Marker
Marking Tip Shape
Hex
Dry Time
Less than 30 sec
Visibility through Paint
Not Visible under Paint
Refillable Type
No
Grade Scanner Compatibility
Lucidyne ColorScan
Indoor/Outdoor Usage
Indoor/Outdoor
Specialty Environment or Surface Conditions
Lumber
Minimum Application Temperature
70 Degrees F
Pigment Permanence
Permanent
Compatible Surfaces
Lumber, Wood
Hardness
Hard
Pigment Material
Wax
Tip Protection Type
None
Maximum Application Temperature
100 Degrees F
Glow-in-the-Dark
Yes
Housing Material
No Casing

Description

Marking Crayon, Actuation Type Not Applicable, Casing Material Not Applicable, Dry Time Less than 30 sec, Glow-in-the-Dark Yes, Grade Scanner Compatibility Lucidyne ColorScan, Hardness Hard, Indoor/Outdoor Usage Indoor/Outdoor, Marker Size Group Mini-Standard, Marking Tip Shape Hex, Maximum Application Temperature 100 Degrees F, Minimum Application Temperature 70 Degrees F, Overall Length 4 3/4 in, Pigment Color Red, Pigment Material Wax, Pigment Maximum Surface Temperature 100 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.