Zoro Homepage

Marking Crayon, 5 in L, Brown, Wax

  • Mfr # 82462G

  • Zoro # G708446435


product price: $5.59
/ea

Key Features

Color
Brown
Marking Tip Shape
Round
Tip Size
17 mm
Dry Time
Less than 30 sec
Hardness
Firm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82462G
Zoro #
G708446435
UPC #
048615824628
Country of Origin
United States

Dimensions

Tip Size
17 mm
Overall Length
5 in
Marker Size Group
Standard

Details

Color
Brown
Item
Lumber-Timber Marker
Marking Tip Shape
Round
Dry Time
Less than 30 sec
Hardness
Firm
Minimum Application Temperature
70 Degrees F
Maximum Application Temperature
100 Degrees F
Tip Protection Type
None
Pigment Permanence
Permanent
Grade Scanner Compatibility
Cypress, Lucidyne, Newnes-McGehee
Glow-in-the-Dark
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Specialty Environment or Surface Conditions
Wet Surfaces
Refillable Type
No
Visibility through Paint
Not Visible under Paint
Compatible Surfaces
Lumber, Wood
Pigment Material
Wax
Housing Material
No Casing

Description

Marking Crayon, Actuation Type Not Applicable, Casing Material Not Applicable, Dry Time Less than 30 sec, Glow-in-the-Dark Yes, Grade Scanner Compatibility Cypress, Lucidyne, Newnes-McGehee, Hardness Firm, Indoor/Outdoor Usage Indoor/Outdoor, Marker Size Group Standard, Marking Tip Shape Round, Maximum Application Temperature 100 Degrees F, Minimum Application Temperature 70 Degrees F, Overall Length 5 in, Pigment Color Brown, Pigment Material Wax

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.