This item is Discontinued.

Markal Medium Tip, Ink, 25 PK 96019

Medium Tip, Ink, 25 PK (Discontinued)

  • Mfr # 96019
  • Zoro # G9466931
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96019
Zoro #
G9466931
UPC #
048615960197
Country of Origin
United States

Dimensions

Tip Size
Medium
Marking Tool Tip Size Group
Medium

Details

Color
Red
Item
Metal Marker
Tip Material
Lead
Marker Type
Permanent
Tip Style
Flat
Marking Tool Color Family
Reds
Marking Tool Surface Material
Metal
Marking Tool Base Material
Ink
Dry Time
Immediate
Series
Red Riter
Marking Tool Tip Shape
Flat
Marking Tool Product Group
Industrial Markers
Standards
Meets Low Halogen and Chloride Standards of MIL STD-2041D and US Energy Research and Development Adminstration's RDT
Features
Highly Visible Marks Illuminate When Cutting or Welding; Superior to Soapstone in Markability and Durability; Will not Rub, Burn or Blow off Surface; Marks on Oily, Wet or Rusty Metals, and will not Scratch or Abrade Surfaces; Rugged Metal Holder Prevents Stick Breakage and Includes Handy Pocket Clip for Easy Storage When not in Use

Description

Metal Marker, Dry Time Immediate, Standards Meets Low Halogen and Chloride Standards of MIL STD-2041D and US Energy Research and Development Adminstration's RDT, Tip Material Lead, Tip Size Medium, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.