Markal

Paint Marker, Medium Tip, Gold Color Family, Paint (Discontinued)



This Product is Discontinued
Shop for all Industrial Markers

Key Features

  • Dry Time 30 sec
  • Features Rough Surfaces, Enamel Xylene-free, Metal Barrel with Clip-Grip, Marking Temperature -50 Degrees F to 150 Degrees F
  • Green Environmental Attribute Xylene-Free, Eliminates California Proposition 65, EPA HAPS and SARA 313 Concerns in the U.S.A.
  • Marker Type Permanent
  • Max. Temp. 150 Degrees F
See all product information

Product Information

Dimensions

Tip Size Medium
Marking Tool Tip Size Group Medium

Details

Item Paint Marker
Dry Time 30 sec
Features Rough Surfaces, Enamel Xylene-free, Metal Barrel with Clip-Grip, Marking Temperature -50 Degrees F to 150 Degrees F
Green Environmental Attribute Xylene-Free, Eliminates California Proposition 65, EPA HAPS and SARA 313 Concerns in the U.S.A.
Marker Type Permanent
Max. Temp. 150 Degrees F
Temp. Range -50 Degrees F to 150 Degrees F
Tip Material Felt
Tip Style Nib
Color Gold
Marking Tool Color Family Golds
Marking Tool Surface Material Ceramic, Glass, Metal, Plastic, Rubber
Marking Tool Base Material Paint
Marking Tool Product Group Paint Markers
Min. Temp. -50 Degrees F
Standards EPA HAPS and SARA 313, California Prop 65
Series Paint-Riter
Marking Tool Tip Shape Bullet
Actuation Type Standard
Product Type Liquid Paint Marker
Removal Method Remover
Paint Marker Format Marker
US Navy C3070 Specification Compliance No
Pigment Color Gold
Pigment Permanence Permanent
Color Family Golds
Marking Tip Shape Bullet
Maximum Performance Temperature 150 Degrees F
US DOE RDT-F7-3T Specification Compliance No
Rolls-Royce EMS 56752 Specification Compliance No
Pigment Base Type Solvent
Specialty Environment or Surface Conditions Rough Surfaces
NSF Registered No
Tip Shape Point
Minimum Performance Temperature -50 Degrees F
Minimum Application Temperature -50 Degrees F
Application Temp. Range -50 Degrees F to 150 Degrees F
Housing Attachment Style Clip
MIL Spec STD-2041D Compliance No
Maximum Application Temperature 150 Degrees F
Pigment Material Paint
Compatible Surfaces Ceramic, Glass, Iron, Non-Ferrous Metals, Plastic, Rubber, Rusty Metal, Steel
Cap Style Snap-on Cap with Clip
Housing Material Metal
Tip Protection Type Snap-on Cap
Actuation Style Standard
Material of Tip Felt

Description

Paint Marker, Actuation Type Capillary, Compatible Surfaces Ceramic, Glass, Iron, Non-Ferrous Metals, Plastic, Rubber, Rusty Metal, Steel, Dry Time 30 sec, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Attachment Style Clip, Housing Material Metal, Includes Not Applicable, Marking Tip Shape Bullet, Maximum Application Temperature 150 Degrees F, Maximum Performance Temperature 150 Degrees F, MIL Spec STD-2041D Compliance No

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products