Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Nib, Markal ProLine WP, PK144

  • Mfr # 96908G

  • Zoro # G6608061


product price: $85.39
/pk 144, $0.59/ea
Free Shipping & Returns

Key Features

Color
Yellow
For Use With
Paint Marker
Min. Temp.
-50 Degrees F
Marking Tool Tip Shape
Bullet
Tip Size
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96908G
Zoro #
G6608061
UPC #
048615969084
Country of Origin
Japan

Dimensions

Tip Size
1/8 in
Marking Tool Tip Size Group
Medium
Overall Length
1/8 in

Details

Item
Paint Marker Replacement Tip
Color
Yellow
For Use With
Paint Marker
Min. Temp.
-50 Degrees F
Marking Tool Tip Shape
Bullet
Marking Tool Product Group
Paint Markers
Max. Temp.
150 Degrees F
Marking Tool Surface Material
Fabric, Glass, Metal, Plastic, Rubber
Accessory Type
Replacement Nibs
Compatible Mfr Part Number
96908
Material
Felt
Tip Material
Fiber
Tip Style
Bullet

Description

Paint Marker,Paint Marker,Tip Size 1/8 In.,Tip Style Bullet,Tip Material Fiber,Replacement tips will extend the life of the marker by maximizing the paint or ink used when marking on very rough, rusty, or dirty surfaces,-,Add to longevity of Markal Pro-Line WP Paint Markers,Package Quantity 144

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.