Zoro Homepage

SolidPaintMarker, 4-5/8inL, White, Paint

  • Mfr # 84720G

  • Zoro # G808446892


product price: $2.49
/ea

Key Features

Color
White
Marking Tip Shape
Hex
Tip Size
9.5 mm
Dry Time
12 hr
Refillable Type
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84720G
Zoro #
G808446892
UPC #
048615847207
Country of Origin
United States

Dimensions

Tip Size
9.5 mm
Marker Size Group
Standard
Overall Length
4 5/8 in

Details

Color
White
Item
Hot Surface Marker
Marking Tip Shape
Hex
Dry Time
12 hr
Refillable Type
No
Specialty Environment or Surface Conditions
Hot Surfaces
Compatible Surfaces
Aluminum, Iron, Steel
Pigment Material
Paint
Minimum Application Temperature
1,600 Degrees F
Maximum Application Temperature
400 Degrees F
Visibility through Paint
Bleeds through Paint
Glow-in-the-Dark
Glow-in-the-Dark
Hardness
Firm
Tip Protection Type
None
Indoor/Outdoor Usage
Indoor/Outdoor
Pigment Permanence
Permanent
Housing Material
No Casing

Description

Solid Paint Marker, Actuation Type Not Applicable, Casing Material Not Applicable, Dry Time 12 hr, Glow-in-the-Dark Yes, Grade Scanner Compatibility Not Applicable, Hardness Firm, Indoor/Outdoor Usage Indoor/Outdoor, Marker Size Group Standard, Marking Tip Shape Hex, Maximum Application Temperature 400 Degrees F, Minimum Application Temperature 1,600 Degrees F, Overall Length 4 5/8 in, Pigment Color White, Pigment Material Paint, Pigment Maximum Surface Temperature 1,600 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.