
EnerGel Kuro Gel Pen, Retractable, Medium 0.7 mm, Assorted Ink Colors, Black Barrel, 12PK
Mfr # BL437R1BP12M
Zoro # G615661549
product price:Â $24.99
/pk 12, $2.08/eaKey Features
Ink Color
Assorted
Pen Type
Gel Pen
Point Size
0.7 mm
Tip Style
Conical
Marking Tool Product Group
EnerGel® Kuro
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BL437R1BP12M
Zoro #
G615661549
UPC #
-
Country of Origin
India
Dimensions
Point Size
0.7 mm
Details
Ink Color
Assorted
Pen Type
Gel Pen
Item
Gel Pens
Tip Style
Conical
Marking Tool Product Group
EnerGel® Kuro
Marking Tool Color Family
Multicolor
Barrel Color
Black
Pen Grip
Latex-Free Rubber
Pen Style
Retractable
Features
Pocket Clip
Refillable
Yes
Description
The Pentel EnerGel Kuro is the ultimate grab-and-go pen that pairs perfectly with any notebook or journal. This pen features a slim rubberized barrel that fits perfectly in any pocket, pen loop, or grip. Kuro's subtle design goes well in any setting-in the classroom, the office, or on the road. The Kuro is refillable with EnerGel's full line of vibrant, colorful inks.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.