
Temperature Indicator, 125 deg. F
Mfr # 86436
Zoro # G8499741
product price: $15.69
/eaKey Features
Tip Size
1/2 in
Tip Style
Flat
Standards
ANSI/ASME Code B32.1 and B31.3, ASME Code Sec. I, III and VII, AWS D1.1, NIST Traceable
Includes
Adjustment Ring, Protective Holder, Shirt-Clip
Process
Annealing, Interpass Temperature Monitoring, Post-Weld Heat Treating, Pre-Heating, Stress-Relieving
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86436
Zoro #
G8499741
UPC #
048615864365
Country of Origin
United States
Dimensions
Tip Size
1/2 in
Tip Width
1/2 in
Details
Item
Temperature Indicator
Temp. Range
125 Degrees F
Tip Style
Flat
Standards
ANSI/ASME Code B32.1 and B31.3, ASME Code Sec. I, III and VII, AWS D1.1, NIST Traceable
Includes
Adjustment Ring, Protective Holder, Shirt-Clip
Process
Annealing, Interpass Temperature Monitoring, Post-Weld Heat Treating, Pre-Heating, Stress-Relieving
Container Type
Stick
Accuracy
+/-1% F, +/-3% C
Compatible Material Type
Iron, Steel
Indicator Temperature
125 Degrees F
Description
Temperature Indicator, Accuracy +/-1 Percent F, +/-3 Percent C, Container Type Stick, Indicator Temperature 125 Degrees F, Standards ANSI/ASME Code B32.1 and B31.3, ASME Code Sec. I, III and VII, AWS D1.1, NIST Traceable, Compatible Material Type Iron, Steel, Includes Adjustment Ring, Protective Holder, Shirt-Clip, Process Annealing, Interpass Temperature Monitoring, Post-Weld Heat Treating, Pre-Heating, Stress-Relieving, Tip Width 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.