This item is Discontinued.

Markal Trades-Marker Refill Pack, Red, PK12 96242

Trades-Marker Refill Pack, Red, PK12 (Discontinued)

  • Mfr # 96242
  • Zoro # G5143442
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
96242
Zoro #
G5143442
UPC #
048615962429
Country of Origin
United States

Dimensions

Tip Size
1/8 in
Marking Tool Tip Size Group
Medium
Tip Size Group
Medium

Details

Item
Paint Marker Refill
Color
Red
Marking Tool Tip Shape
Bullet
Marking Tool Base Material
Paint
Features
Convenient refill pack for the Trades-Marker All-Surface marker. Eliminates waste and mess commonly associated with paper-wrapped grease pencils. Marks offer superior weather- and rub-resistance and is safe for all surfaces.
Marker Type
Permanent
Marking Tool Color Family
Reds
Marking Tool Product Group
Paint Markers
Min. Temp.
0 Degrees F
Max. Temp.
150 Degrees F
Marking Tool Surface Material
Ceramic, Fabric, Glass, Metal, Plastic, Stone, Wood
Standards
OSHA
Marking Tip Shape
Bullet
Compatible Surfaces
Ceramic, Cloth and Fabric (Textiles), Dirty Surfaces, Glass, Lumber, Pipes and Tubes, Plastic, Rusty, Smooth, Steel and Iron, Stone, Tile
Color Family
Reds
Pigment Color
Red
Pigment Permanence
Permanent
Pigment Material
Paint

Description

Paint Marker Refill, Marking Tip Shape Bullet, Pigment Color Red, Pigment Material Paint, Pigment Permanence Permanent, Standards OSHA, Tip Size 1/8 in, Tip Size Group Medium, Compatible Surfaces Ceramic, Cloth and Fabric (Textiles), Dirty Surfaces, Glass, Lumber, Pipes and Tubes, Plastic, Rusty, Smooth, Steel and Iron, Stone, Tile, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.