Zoro Homepage

Welding/Fabricating Lead Refill, Silver Color Family, 12 PK

  • Mfr # 96271

  • Zoro # G7359200


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Marking Tip Shape
Flat
Tip Size
2.88 mm
Dry Time
Immediate
Overall Length
4 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96271
Zoro #
G7359200
UPC #
-
Country of Origin
Japan

Dimensions

Tip Size
2.88 mm
Overall Length
4 3/4 in
Marker Size Group
Fine

Details

Color
Silver
Item
Welding/Fabricating Lead Refill
Marking Tip Shape
Flat
Dry Time
Immediate
Pigment Material
Wax
Specialty Environment or Surface Conditions
Oily Surfaces
Compatible Surfaces
Aluminum, Iron, Stainless Steel, Steel
Indoor/Outdoor Usage
Indoor/Outdoor
Glow-in-the-Dark
No
Pigment Permanence
Permanent
Housing Material
Metal Holder

Description

Solid Paint Marker Refill, Actuation Type Not Applicable, Casing Material Metal, Dry Time Immediate, Glow-in-the-Dark No, Grade Scanner Compatibility Not Applicable, Hardness Not Applicable, Indoor/Outdoor Usage Indoor/Outdoor, Marker Size Group Fine, Marking Tip Shape Flat, Maximum Application Temperature Not Applicable, Minimum Application Temperature Not Applicable, Overall Length 4 3/4 in, Pigment Color Silver, Pigment Material Wax, Pigment Maximum Surface Temperature Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.