Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Continuous Hinge, Stainless Steel, Full Mortise Mounting, 2 1/4 in Leaf W x 83 in Leaf H

  • Mfr # FM3500-83-HT-MP

  • Zoro # G0866925


product price: $731.99
/ea
Free Shipping & Returns

Key Features

Door Leaf Height
83 in
Door Leaf Thickness
0.109 in
Door Leaf Width
2 1/4 in
Finish
Satin Stainless Steel
Holes per Leaf
21
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM3500-83-HT-MP
Zoro #
G0866925
UPC #
-
Country of Origin
United States

Dimensions

Door Leaf Height
83 in
Door Leaf Thickness
0.109 in
Door Leaf Width
2 1/4 in
Pin Dia.
3/16 in
Required Door Thickness
1 3/4 in
Frame Leaf Height
83 in
Frame Leaf Thickness
0.109 in
Frame Leaf Width
2 1/4 in
Length
83 in
Overall Knuckle Height
2 in

Details

Finish
Satin Stainless Steel
Holes per Leaf
21
Load Capacity
540.0 lb
Material
Stainless Steel
Mounting
Full Mortise
Orientation
Left Hand
Range of Motion
180 Degrees
Hardware
Included
Hole Spacing
6 in
Pin Type
Hospital Tip
Pin Material
Stainless Steel
Standards
ANSI/BHMA Standard A 156.26 Grade 1, Fire Rated
Holes
With
Item
Continuous Hinge
Ligature Resistant
Yes

Description

Continuous Hinge, Ligature Resistant Yes, Stainless Steel Material, 180 Degrees Range of Motion, Satin Stainless Steel Finish, With Holes, 540.0 lb Load Capacity, Left Hand Orientation, 2 in Overall Knuckle Height, 83 in Door Leaf Height, 83 in Frame Leaf Height, 2 1/4 in Door Leaf Width, 2 1/4 in Frame Leaf Width, 0.109 in Door Leaf Thickness, 0.109 in Frame Leaf Thickness, 1 3/4 in Required Door Thickness, Length 83 in, Included Hardware, 6 in Hole Spacing, 21 Holes per Leaf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.