Door and Butt Hinge, 304 Stainless steel, Full Mortise Mounting, 4 1/2 in Leaf W x 83 1/8 in Leaf H

  • Mfr # HG329-001-630

  • Zoro # G8294772


product price:  $645.99
/ea
Free Shipping & Returns

Key Features

Door Leaf Height
83 1/8 in
Door Leaf Thickness
0.079 in
Door Leaf Width
4 1/2 in
Holes per Leaf
21
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HG329-001-630
Zoro #
G8294772
UPC #
-
Country of Origin
United States

Dimensions

Door Leaf Height
83 1/8 in
Door Leaf Thickness
0.079 in
Door Leaf Width
4 1/2 in
Pin Dia.
3/16 in
Required Door Thickness
1-3/4 in
Frame Leaf Height
83 1/8 in
Frame Leaf Width
4 1/2 in
Frame Leaf Thickness
0.079 in
Door Thickness - Minimum
1 3/4 in
Pin Diameter
3/16 in
Door Thickness - Maximum
1 3/4 in

Details

Finish
Satin Stainless Steel
Holes per Leaf
21
Load Capacity
600 lb
Material
304 Stainless steel
Mounting
Full Mortise
Orientation
Non Handed
Range of Motion
180 Degrees
Features
7/16 in dia Exterior Barrel
Item
Door and Butt Hinge
Holes
With
Ligature Resistant
No
Bearing Type
Sleeve
Standards
ANSI/BHMA A156.26, Warnock Hersey
Pin Material
Stainless Steel
UL Fire Rating
UL10C
Hand Orientation
Non-Handed
Fire Rating
3 hr
Range of Motion - Maximum
180 Degrees
ANSI/BHMA Finish
Satin Stainless Steel
Includes Hardware
Hardware Included
Number of Holes per Leaf
21
Mounting Style
Full Mortise
Resistance Properties
Corrosion-Resistant

Description

Butt Hinge, 304 Stainless Steel, Dull Stainless Steel Finish, 600 lb Load Capacity, 21 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Non Handed, 83 1/8 in Door Leaf Height, 83 1/8 in Frame Leaf Height, 4 1/2 in Door Leaf Width, 4 1/2 in Frame Leaf Width, 0.079 in Door Leaf Thickness, 0.079 in Frame Leaf Thickness, 1-3/4 in Required Door Thickness, Sleeve Bearing Type, Features 7/16 in dia Exterior Barrel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products