Piano Hinge, Aluminum Alloy, Full Mortise Mounting, 1 3/4 in Leaf W x 7 ft Leaf H

  • Mfr # FM100-001-313-HT-MP

  • Zoro # G8911567


product price:  $519.99
/ea
Free Shipping & Returns

Key Features

Door Leaf Height
7 ft
Door Leaf Thickness
0.125 in
Door Leaf Width
1 3/4 in
Holes per Leaf
21
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FM100-001-313-HT-MP
Zoro #
G8911567
UPC #
-
Country of Origin
United States

Dimensions

Door Leaf Height
7 ft
Door Leaf Thickness
0.125 in
Door Leaf Width
1 3/4 in
Pin Dia.
3/16 in
Required Door Thickness
1-3/4 in
Frame Leaf Height
7 ft
Frame Leaf Width
1 3/4 in
Overall Knuckle Height
2 in
Overall Width
4 11/16 in
Length
84 in
Frame Leaf Thickness
0.125 in
Width
2-1/16"
Hinge Length
84 in
Pin Diameter
3/16 in
Door Thickness - Maximum
1 3/4 in

Details

Finish
Dark Bronze Anodized
Holes per Leaf
21
Load Capacity
600 lb
Material
Aluminum Alloy
Mounting
Full Mortise
Orientation
Left Hand
Range of Motion
180 Degrees
Features
Not Fire Rated, Edge-Mounted Pin and Barrel Hinges
Item
Piano Hinge
Standards
ANSI A250.13, ANSI/BHMA Standard A156.26 Grade 2, ASTM E1886, ASTM E1996, ASTM E330, TAS 201-94, TAS 202-94, TAS 203-94
Ligature Resistant
Yes
Pin Material
Stainless Steel
Hole Spacing
6 in
Holes
With
Hardware
Included
Pin Type
Hospital Tip
Color
Dark Bronze
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Oxidized Satin Bronze-Plated, Oil Rubbed
Number of Holes per Leaf
21
Range of Motion - Maximum
180 Degrees
Resistance Properties
Scratch-Resistant
Includes Hardware
Hardware Included

Description

Piano Hinge, Ligature Resistant Yes, Aluminum Alloy Material, 180 Degrees Range of Motion, Dark Bronze Finish, With Holes, 600 lb Load Capacity, Left Hand Orientation, 2 in Overall Knuckle Height, 7 ft Door Leaf Height, 7 ft Frame Leaf Height, 1 3/4 in Door Leaf Width, 1 3/4 in Frame Leaf Width, 0.125 in Door Leaf Thickness, 0.125 in Frame Leaf Thickness, 1-3/4 in Required Door Thickness, Length 84 in, Included Hardware, 6 in Hole Spacing, 21 Holes per Leaf, Full Mortise Mounting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.