Piano Hinge, Aluminum Alloy, Full Mortise Mounting, 1 3/4 in Leaf W x 8 ft Leaf H

  • Mfr # FM100-102-313

  • Zoro # G8044443


product price:  $547.99
/ea
Free Shipping & Returns

Key Features

Door Leaf Height
8 ft
Door Leaf Thickness
0.125 in
Door Leaf Width
1 3/4 in
Holes per Leaf
2
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FM100-102-313
Zoro #
G8044443
UPC #
-
Country of Origin
United States

Dimensions

Door Leaf Height
8 ft
Door Leaf Thickness
0.125 in
Door Leaf Width
1 3/4 in
Pin Dia.
1/4 in
Required Door Thickness
1-3/4 in
Length
8 ft
Frame Leaf Width
1 3/4 in
Overall Width
4 13/16 in
Overall Knuckle Height
1 in
Frame Leaf Thickness
0.125 in
Frame Leaf Height
8 ft
Width
2-1/4"
Height
96"
Hinge Length
8 ft
Door Thickness - Maximum
1 3/4 in
Pin Diameter
3/16 in

Details

Finish
Dark Bronze Anodized
Holes per Leaf
2
Load Capacity
600 lb
Material
Aluminum Alloy
Mounting
Full Mortise
Orientation
Non Handed
Range of Motion
180 Degrees
Features
Not Fire Rated, Edge-Mounted Pin and Barrel Hinges
Hardware
Included
Pin Type
Nonremovable
Pin Material
Stainless Steel
Standards
ANSI A250.13, ANSI/BHMA Standard A156.26 Grade 2, ASTM E1886, ASTM E1996, ASTM E330, TAS 201-94, TAS 202-94, TAS 203-94
Ligature Resistant
No
Holes
With
Item
Piano Hinge
Color
Dark Bronze
Bearing Type
Split Nylon
Hand Orientation
Non-Handed
Range of Motion - Maximum
180 Degrees
Number of Holes per Leaf
2
Resistance Properties
Scratch-Resistant
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Oxidized Satin Bronze-Plated, Oil Rubbed
Removable Pin
No

Description

Piano Hinge, Ligature Resistant No, Aluminum Alloy Material, 180 Degrees Range of Motion, Dark Bronze Finish, With Holes, 600 lb Load Capacity, Non Handed Orientation, 1 in Overall Knuckle Height, 8 ft Door Leaf Height, 8 ft Frame Leaf Height, 1 3/4 in Door Leaf Width, 1 3/4 in Frame Leaf Width, 0.125 in Door Leaf Thickness, 0.125 in Frame Leaf Thickness, 1-3/4 in Required Door Thickness, Length 8 ft, Included Hardware, 2 Holes per Leaf, Full Mortise Mounting, 1/4 in Pin Dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.