Piano Hinge, Aluminum Alloy, Full Surface Mounting, 1 5/8 in Leaf W x 8 ft Leaf H, Clear Anodized

  • Mfr # FS102-002-628

  • Zoro # G8061986


product price: $544.99
/ea
Free Shipping & Returns

Key Features

Door Leaf Height
8 ft
Door Leaf Thickness
0.438 in
Door Leaf Width
1 5/8 in
Finish
Clear Anodized
Holes per Leaf
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS102-002-628
Zoro #
G8061986
UPC #
-
Country of Origin
United States

Dimensions

Door Leaf Height
8 ft
Door Leaf Thickness
0.438 in
Door Leaf Width
1 5/8 in
Pin Dia.
1/4 in
Required Door Thickness
1-3/4 in
Frame Leaf Width
1 5/8 in
Frame Leaf Height
8 ft
Overall Knuckle Height
1 in
Frame Leaf Thickness
0.438 in
Overall Width
3 3/8 in
Length
8 ft
Width
2-1/4"
Height
96"
Door Thickness - Maximum
1 3/4 in
Hinge Length
8 ft
Pin Diameter
3/16 in

Details

Finish
Clear Anodized
Holes per Leaf
0
Load Capacity
600 lb
Material
Aluminum Alloy
Mounting
Full Surface
Orientation
Non Handed
Range of Motion
180 Degrees
Features
Aluminum End Pins, Medical Bearings, No Exposed Mounting Fasteners, 1/8 in Inset, Not Fire Rated
Hardware
Included
Standards
ANSI/BHMA A156.26 Grade 2
Holes
Without
Pin Type
Nonremovable
Ligature Resistant
No
Item
Piano Hinge
Pin Material
Stainless Steel
Bearing Type
Split Nylon
Color
Natural
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Satin Aluminum, Clear Anodized
Resistance Properties
Scratch-Resistant
Range of Motion - Maximum
180 Degrees
Includes Hardware
Hardware Included
Removable Pin
No
Number of Holes per Leaf
0

Description

Piano Hinge, Ligature Resistant No, Aluminum Alloy Material, 180 Degrees Range of Motion, Satin Aluminum Finish, Without Holes, 600 lb Load Capacity, Non Handed Orientation, 1 in Overall Knuckle Height, 8 ft Door Leaf Height, 8 ft Frame Leaf Height, 1 5/8 in Door Leaf Width, 1 5/8 in Frame Leaf Width, 0.438 in Door Leaf Thickness, 0.438 in Frame Leaf Thickness, 1-3/4 in Required Door Thickness, Length 8 ft, Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/4 in Pin Dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.