Piano Hinge, Aluminum Alloy, Full Surface Mounting, 1 5/8 in Leaf W x 8 ft Leaf H

  • Mfr # FS101-002-313-HT-MP-LH

  • Zoro # G0124656


product price: $712.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum Alloy
Mounting
Full Surface
Load Capacity
600 lb
Range of Motion
180 Degrees
Ligature Resistant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS101-002-313-HT-MP-LH
Zoro #
G0124656
UPC #
-
Country of Origin
United States

Dimensions

Door Leaf Width
1 5/8 in
Door Leaf Height
8 ft
Door Leaf Thickness
0.125 in
Frame Leaf Width
1 5/8 in
Frame Leaf Height
8 ft
Frame Leaf Thickness
0.125 in
Overall Width
3 3/8 in
Length
96 in
Overall Knuckle Height
2 in
Required Door Thickness
1-3/4 in
Pin Dia.
3/16 in
Width
2-1/16"
Door Thickness - Maximum
1 3/4 in
Pin Diameter
3/16 in
Hinge Length
96 in

Details

Item
Piano Hinge
Material
Aluminum Alloy
Mounting
Full Surface
Load Capacity
600 lb
Range of Motion
180 Degrees
Ligature Resistant
Yes
Holes per Leaf
21
Finish
Dark Bronze Anodized
Holes
With
Hardware
Included
Orientation
Left Hand
Pin Type
Hospital Tip
Pin Material
Stainless Steel
Features
Aluminum End Pins, Medical Bearings, No Exposed Mounting Fasteners
Standards
ANSI/BHMA A156.26 Grade 2
Hole Spacing
6 in
Color
Dark Bronze
Hand Orientation
Left-Handed
Range of Motion - Maximum
180 Degrees
Number of Holes per Leaf
21
Resistance Properties
Scratch-Resistant
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Oxidized Satin Bronze-Plated, Oil Rubbed

Description

Piano Hinge, Ligature Resistant Yes, Aluminum Alloy Material, 180 Degrees Range of Motion, Dark Bronze Finish, With Holes, 600 lb Load Capacity, Left Hand Orientation, 2 in Overall Knuckle Height, 8 ft Door Leaf Height, 8 ft Frame Leaf Height, 1 5/8 in Door Leaf Width, 1 5/8 in Frame Leaf Width, 0.125 in Door Leaf Thickness, 0.125 in Frame Leaf Thickness, 1-3/4 in Required Door Thickness, Length 96 in, Included Hardware, 6 in Hole Spacing, 21 Holes per Leaf, Full Surface Mounting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.