Piano Hinge, Aluminum Alloy, Full Surface Mounting, 1 5/8 in Leaf W x 8 ft Leaf H

  • Mfr # FS101-002-313-HT-MP-RH

  • Zoro # G8911734


product price: $714.99
/ea
Free Shipping & Returns

Key Features

Door Leaf Height
8 ft
Door Leaf Thickness
0.125 in
Door Leaf Width
1 5/8 in
Holes per Leaf
21
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS101-002-313-HT-MP-RH
Zoro #
G8911734
UPC #
-
Country of Origin
United States

Dimensions

Door Leaf Height
8 ft
Door Leaf Thickness
0.125 in
Door Leaf Width
1 5/8 in
Pin Dia.
3/16 in
Required Door Thickness
1-3/4 in
Frame Leaf Thickness
0.125 in
Length
96 in
Overall Width
3 3/8 in
Frame Leaf Height
8 ft
Overall Knuckle Height
2 in
Frame Leaf Width
1 5/8 in
Width
2-1/16"
Pin Diameter
3/16 in
Door Thickness - Maximum
1 3/4 in
Hinge Length
96 in

Details

Finish
Dark Bronze Anodized
Holes per Leaf
21
Load Capacity
600 lb
Material
Aluminum Alloy
Mounting
Full Surface
Orientation
Right Hand
Range of Motion
180 Degrees
Features
Aluminum End Pins, Medical Bearings, No Exposed Mounting Fasteners
Hole Spacing
6 in
Pin Material
Stainless Steel
Standards
ANSI/BHMA A156.26 Grade 2
Item
Piano Hinge
Pin Type
Hospital Tip
Hardware
Included
Ligature Resistant
Yes
Holes
With
Color
Dark Bronze
Hand Orientation
Right-Handed
ANSI/BHMA Finish
Oxidized Satin Bronze-Plated, Oil Rubbed
Range of Motion - Maximum
180 Degrees
Resistance Properties
Scratch-Resistant
Number of Holes per Leaf
21
Includes Hardware
Hardware Included

Description

Piano Hinge, Ligature Resistant Yes, Aluminum Alloy Material, 180 Degrees Range of Motion, Dark Bronze Finish, With Holes, 600 lb Load Capacity, Right Hand Orientation, 2 in Overall Knuckle Height, 8 ft Door Leaf Height, 8 ft Frame Leaf Height, 1 5/8 in Door Leaf Width, 1 5/8 in Frame Leaf Width, 0.125 in Door Leaf Thickness, 0.125 in Frame Leaf Thickness, 1-3/4 in Required Door Thickness, Length 96 in, Included Hardware, 6 in Hole Spacing, 21 Holes per Leaf, Full Surface Mounting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products