This item is Discontinued.

Markar Piano Hinge, Bronze, Full Surface Mounting, 1 5/8 in Leaf W x 8 ft Leaf H, Clear Anodized FS101-002-628-HT-MP-LH

Piano Hinge, Bronze, Full Surface Mounting, 1 5/8 in Leaf W x 8 ft Leaf H, Clear Anodized (Discontinued)

  • Mfr # FS101-002-628-HT-MP-LH
  • Zoro # G0124647
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS101-002-628-HT-MP-LH
Zoro #
G0124647
UPC #
-
Country of Origin
United States

Dimensions

Door Leaf Width
1 5/8 in
Door Leaf Height
8 ft
Door Leaf Thickness
0.125 in
Frame Leaf Width
1 5/8 in
Frame Leaf Height
8 ft
Frame Leaf Thickness
0.125 in
Required Door Thickness
1-3/4 in
Pin Dia.
3/16 in
Overall Knuckle Height
2 in
Overall Width
3 3/8 in
Length
96 in
Width
2-1/16"
Hinge Length
96 in
Pin Diameter
3/16 in
Door Thickness - Maximum
1 3/4 in

Details

Item
Piano Hinge
Material
Bronze
Mounting
Full Surface
Load Capacity
600 lb
Range of Motion
180 Degrees
Ligature Resistant
Yes
Holes per Leaf
21
Finish
Clear Anodized
Holes
With
Pin Material
Stainless Steel
Pin Type
Hospital Tip
Features
Aluminum End Pins, Medical Bearings, No Exposed Mounting Fasteners
Hardware
Included
Hole Spacing
6 in
Orientation
Left Hand
Standards
ANSI/BHMA A156.26 Grade 2
Color
Natural
Hand Orientation
Left-Handed
Range of Motion - Maximum
180 Degrees
Resistance Properties
Scratch-Resistant
ANSI/BHMA Finish
Satin Aluminum, Clear Anodized
Includes Hardware
Hardware Included
Number of Holes per Leaf
21

Description

Piano Hinge, Ligature Resistant Yes, Bronze Material, 180 Degrees Range of Motion, Aluminum Finish, With Holes, 600 lb Load Capacity, Left Hand Orientation, 2 in Overall Knuckle Height, 8 ft Door Leaf Height, 8 ft Frame Leaf Height, 1 5/8 in Door Leaf Width, 1 5/8 in Frame Leaf Width, 0.125 in Door Leaf Thickness, 0.125 in Frame Leaf Thickness, 1-3/4 in Required Door Thickness, Length 96 in, Included Hardware, 6 in Hole Spacing, 21 Holes per Leaf, Full Surface Mounting, 3/16 in Pin Dia.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.