Piano Hinge, Carbon Steel, Half Surface Mounting, 1 3/4 in Leaf W x 7 ft Leaf H, zinc plated

  • Mfr # HS203-001-600

  • Zoro # G8005697


product price:  $358.99
/ea
Free Shipping & Returns

Key Features

Door Leaf Height
7 ft
Door Leaf Thickness
0.437 in
Door Leaf Width
1 3/4 in
Finish
zinc plated
Holes per Leaf
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS203-001-600
Zoro #
G8005697
UPC #
-
Country of Origin
United States

Dimensions

Door Leaf Height
7 ft
Door Leaf Thickness
0.437 in
Door Leaf Width
1 3/4 in
Pin Dia.
1/4 in
Required Door Thickness
1-3/4 in
Frame Leaf Height
7 ft
Frame Leaf Width
1 3/4 in
Overall Width
3 7/8 in
Length
7 ft
Overall Knuckle Height
1 in
Frame Leaf Thickness
0.437 in
Height
84"
Width
2-1/4"
Door Thickness - Maximum
1 3/4 in
Hinge Length
7 ft
Pin Diameter
3/16 in

Details

Finish
zinc plated
Holes per Leaf
2
Load Capacity
600 lb
Material
Carbon Steel
Mounting
Half Surface
Orientation
Non Handed
Range of Motion
180 Degrees
Features
Barrel Type Hinge; 3/16" Diameter Stainless Steel Pin (Rod); Medical Bearings; 14 Gauge Heavy Duty Material; 4" Maximum Door Width
Item
Piano Hinge
Holes
With
Standards
ANSI/BHMA A156.26 Grade 1
Pin Type
Nonremovable
Pin Material
Stainless Steel
Hardware
Included
Ligature Resistant
No
UL Fire Rating
UL10C
Color
Gray
Bearing Type
Split Nylon
Hand Orientation
Non-Handed
Range of Motion - Maximum
180 Degrees
Removable Pin
No
Number of Holes per Leaf
2
Includes Hardware
Hardware Included
Resistance Properties
Scratch-Resistant
ANSI/BHMA Finish
Primed For Painting

Description

Piano Hinge, Ligature Resistant No, Carbon Steel Material, 180 Degrees Range of Motion, Gray Enamel Finish, With Holes, 600 lb Load Capacity, Non Handed Orientation, 1 in Overall Knuckle Height, 7 ft Door Leaf Height, 7 ft Frame Leaf Height, 1 3/4 in Door Leaf Width, 1 3/4 in Frame Leaf Width, 0.437 in Door Leaf Thickness, 0.437 in Frame Leaf Thickness, 1-3/4 in Required Door Thickness, Length 7 ft, Included Hardware, 2 Holes per Leaf, Half Surface Mounting, 1/4 in Pin Dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products