Piano Hinge, Stainless Steel, Adjustable Mounting, 1 3/4 in Leaf W x 7 ft Leaf H, Satin

  • Mfr # HG305-001-630

  • Zoro # G2842664


product price:  $522.77
/ea
Free Shipping & Returns

Key Features

Door Leaf Height
7 ft
Door Leaf Thickness
0.125 in
Door Leaf Width
1 3/4 in
Finish
Satin
Holes per Leaf
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HG305-001-630
Zoro #
G2842664
UPC #
-
Country of Origin
United States

Dimensions

Door Leaf Height
7 ft
Door Leaf Thickness
0.125 in
Door Leaf Width
1 3/4 in
Pin Dia.
1/4 in
Required Door Thickness
1-3/4 in
Frame Leaf Height
7 ft
Frame Leaf Width
1 3/4 in
Length
7 ft
Overall Width
4 9/16 in
Frame Leaf Thickness
0.125 in
Overall Knuckle Height
1 in
Height
84"
Width
1-11/16"
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
1 3/4 in
Pin Diameter
1/4 in
Hinge Length
10 in

Details

Finish
Satin
Holes per Leaf
2
Load Capacity
600 lb
Material
Stainless Steel
Mounting
Adjustable
Orientation
Non Handed
Range of Motion
90 Degrees
Features
Exterior Barrel Diameter 0.438 in (7/16 in), Fasteners Are Concealed When Door is Closed, Stainless Steel End Pins
Item
Piano Hinge
Pin Material
Stainless Steel
Hardware
Included
Holes
With
Pin Type
Nonremovable
Ligature Resistant
No
Standards
ANSI/BHMA A156.26, ANSI/SDI 250.13 Certified
UL Fire Rating
UL10C
Bearing Type
Split Nylon
Color
Natural
Hand Orientation
Non-Handed
Resistance Properties
Scratch-Resistant
ANSI/BHMA Finish
Satin Stainless Steel
Number of Holes per Leaf
2
Fire Rating
3 hr
Includes Hardware
Hardware Included
Removable Pin
No
Range of Motion - Maximum
180 Degrees

Description

Piano Hinge, Ligature Resistant No, Stainless Steel Material, 90 Degrees Range of Motion, Satin Finish, With Holes, 600 lb Load Capacity, Non Handed Orientation, 1 in Overall Knuckle Height, 7 ft Door Leaf Height, 7 ft Frame Leaf Height, 1 3/4 in Door Leaf Width, 1 3/4 in Frame Leaf Width, 0.125 in Door Leaf Thickness, 0.125 in Frame Leaf Thickness, 1-3/4 in Required Door Thickness, Length 7 ft, Included Hardware, 2 Holes per Leaf, Full Mortise Mounting, 1/4 in Pin Dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products