Piano Hinge, Stainless Steel, Full Mortise Mounting, 1 15/16 in Leaf W x 7 ft Leaf H

  • Mfr # FM300-001-630-HT-MP

  • Zoro # G8911646


product price:  $502.99
/ea
Free Shipping & Returns

Key Features

Door Leaf Height
7 ft
Door Leaf Thickness
0.083 in
Door Leaf Width
1 3/4 in
Finish
Satin Stainless Steel
Holes per Leaf
21
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FM300-001-630-HT-MP
Zoro #
G8911646
UPC #
-
Country of Origin
United States

Dimensions

Door Leaf Height
7 ft
Door Leaf Thickness
0.083 in
Door Leaf Width
1 3/4 in
Pin Dia.
3/16 in
Required Door Thickness
1-3/4 in
Frame Leaf Width
1 15/16 in
Overall Knuckle Height
2 in
Length
84 in
Frame Leaf Height
7 ft
Frame Leaf Thickness
0.083 in
Overall Width
4 9/16 in
Width
2-1/4"
Door Thickness - Minimum
1 3/4 in
Pin Diameter
3/16 in
Door Thickness - Maximum
2 1/4 in
Hinge Length
84 in

Details

Finish
Satin Stainless Steel
Holes per Leaf
21
Load Capacity
600 lb
Material
Stainless Steel
Mounting
Full Mortise
Orientation
Left Hand
Range of Motion
180 Degrees
Features
7/16 in dia Exterior Barrel, Fasteners Are Concealed When Door is Closed
Ligature Resistant
Yes
Item
Piano Hinge
Pin Type
Hospital Tip
Hardware
Included
Hole Spacing
6 in
Standards
ANSI/BHMA A156.26, ANSI/BHMA A156.26 Grade 1, ANSI/SDI 250.13 Certified, ASTM E1886 Certified, ASTM E1996 Certified, ASTM E330 Certified, Florida Building Code Approved TAS 201, 202, 203 (old)
Pin Material
Stainless Steel
Holes
With
UL Fire Rating
UL10C
Color
Satin
Hand Orientation
Non-Handed
Range of Motion - Maximum
180 Degrees
ANSI/BHMA Finish
Satin Stainless Steel
Includes Hardware
Hardware Included
Number of Holes per Leaf
21
Resistance Properties
Scratch-Resistant

Description

Piano Hinge, Ligature Resistant Yes, Stainless Steel Material, 180 Degrees Range of Motion, Satin Stainless Steel Finish, With Holes, 600 lb Load Capacity, Left Hand Orientation, 2 in Overall Knuckle Height, 7 ft Door Leaf Height, 7 ft Frame Leaf Height, 1 3/4 in Door Leaf Width, 1 15/16 in Frame Leaf Width, 0.083 in Door Leaf Thickness, 0.083 in Frame Leaf Thickness, 1-3/4 in Required Door Thickness, Length 84 in, Included Hardware, 6 in Hole Spacing, 21 Holes per Leaf, Full Mortise Mounting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.