Piano Hinge, Stainless Steel, Full Mortise Mounting, 1 3/4 in Leaf W x 7 ft Leaf H
Mfr # HG305-001-630-HT-MP-RH
Zoro # G8911777
product price:Â $636.99
/ea
Free Shipping & Returns
Key Features
Door Leaf Height
7 ft
Door Leaf Thickness
0.083 in
Door Leaf Width
1 3/4 in
Load Capacity
600 lb
Ligature Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HG305-001-630-HT-MP-RH
Zoro #
G8911777
UPC #
-
Country of Origin
United States
Dimensions
Door Leaf Height
7 ft
Door Leaf Thickness
0.083 in
Door Leaf Width
1 3/4 in
Frame Leaf Width
1 3/4 in
Frame Leaf Height
7 ft
Frame Leaf Thickness
0.083 in
Pin Dia.
3/16 in
Overall Knuckle Height
2 in
Required Door Thickness
1-3/4 in
Length
84 in
Overall Width
4 1/2 in
Width
2-1/4"
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
1 3/4 in
Pin Diameter
3/16 in
Hinge Length
10 in
Description
Piano Hinge, Ligature Resistant Yes, Stainless Steel Material, 180 Degrees Range of Motion, Satin Stainless Steel Finish, With Holes, 600 lb Load Capacity, Right Hand Orientation, 2 in Overall Knuckle Height, 7 ft Door Leaf Height, 7 ft Frame Leaf Height, 1 3/4 in Door Leaf Width, 1 3/4 in Frame Leaf Width, 0.083 in Door Leaf Thickness, 0.083 in Frame Leaf Thickness, 1-3/4 in Required Door Thickness, Length 84 in, Included Hardware, 6 in Hole Spacing, 21 Holes per Leaf, Full Mortise Mounting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.