Piano Hinge, Stainless Steel, Full Mortise Mounting, 1 3/4 in Leaf W x 8 ft Leaf H

  • Mfr # HG305-002-630-HT-MP-LH

  • Zoro # G0124595


product price:  $747.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Mounting
Full Mortise
Load Capacity
600 lb
Range of Motion
180 Degrees
Ligature Resistant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HG305-002-630-HT-MP-LH
Zoro #
G0124595
UPC #
-
Country of Origin
United States

Dimensions

Door Leaf Width
1 3/4 in
Door Leaf Height
8 ft
Door Leaf Thickness
0.075 in
Frame Leaf Width
1 3/4 in
Frame Leaf Height
8 ft
Frame Leaf Thickness
0.075 in
Required Door Thickness
1-3/4 in
Overall Width
4 1/2 in
Overall Knuckle Height
2 in
Length
96 in
Pin Dia.
3/16 in
Width
2-1/4"
Door Thickness - Maximum
1 3/4 in
Pin Diameter
3/16 in
Door Thickness - Minimum
1 3/4 in
Hinge Length
10 in

Details

Item
Piano Hinge
Material
Stainless Steel
Mounting
Full Mortise
Load Capacity
600 lb
Range of Motion
180 Degrees
Ligature Resistant
Yes
Holes per Leaf
24
Finish
Satin Stainless Steel
Holes
With
Pin Type
Hospital Tip
Hole Spacing
6 in
Standards
ANSI/BHMA A156.26, ANSI/SDI 250.13 Certified
Orientation
Left Hand
Hardware
Included
Pin Material
Stainless Steel
Features
Exterior Barrel Diameter 0.438 in (7/16 in), Fasteners Are Concealed When Door is Closed, Stainless Steel End Pins
UL Fire Rating
UL10C
Color
Silver
Hand Orientation
Left-Handed
Range of Motion - Maximum
180 Degrees
ANSI/BHMA Finish
Satin Stainless Steel
Number of Holes per Leaf
24
Resistance Properties
Scratch-Resistant
Fire Rating
3 hr
Includes Hardware
Hardware Included

Description

Piano Hinge, Ligature Resistant Yes, Stainless Steel Material, 180 Degrees Range of Motion, Satin Stainless Steel Finish, With Holes, 600 lb Load Capacity, Left Hand Orientation, 2 in Overall Knuckle Height, 8 ft Door Leaf Height, 8 ft Frame Leaf Height, 1 3/4 in Door Leaf Width, 1 3/4 in Frame Leaf Width, 0.075 in Door Leaf Thickness, 0.075 in Frame Leaf Thickness, 1-3/4 in Required Door Thickness, Length 96 in, Included Hardware, 6 in Hole Spacing, 24 Holes per Leaf, Full Mortise Mounting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products