Piano Hinge, Stainless Steel, Half Surface Mounting, 1 3/4 in Leaf W x 8 ft Leaf H

  • Mfr # HS303-002-630-HT-MP-RH

  • Zoro # G8911725


product price: $729.99
/ea
Free Shipping & Returns

Key Features

Door Leaf Height
8 ft
Door Leaf Thickness
0.083 in
Door Leaf Width
1 3/4 in
Finish
Satin Stainless Steel
Holes per Leaf
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS303-002-630-HT-MP-RH
Zoro #
G8911725
UPC #
-
Country of Origin
United States

Dimensions

Door Leaf Height
8 ft
Door Leaf Thickness
0.083 in
Door Leaf Width
1 3/4 in
Pin Dia.
3/16 in
Required Door Thickness
1-3/4 in
Length
96 in
Overall Width
4 1/2 in
Frame Leaf Thickness
0.083 in
Frame Leaf Width
1 3/4 in
Frame Leaf Height
8 ft
Overall Knuckle Height
2 in
Width
1-11/16"
Pin Diameter
3/16 in
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
1 3/4 in
Hinge Length
96 in

Details

Finish
Satin Stainless Steel
Holes per Leaf
24
Load Capacity
600 lb
Material
Stainless Steel
Mounting
Half Surface
Orientation
Right Hand
Range of Motion
180 Degrees
Features
Fasteners Are Concealed When Door is Closed
Item
Piano Hinge
Ligature Resistant
Yes
Pin Type
Hospital Tip
Hardware
Included
Holes
With
Hole Spacing
6 in
Pin Material
Stainless Steel
Standards
ANSI/BHMA A156.26
UL Fire Rating
UL10C
Color
Satin
Hand Orientation
Right-Handed
Range of Motion - Maximum
180 Degrees
ANSI/BHMA Finish
Satin Stainless Steel
Resistance Properties
Scratch-Resistant
Includes Hardware
Hardware Included
Fire Rating
3 hr
Number of Holes per Leaf
24

Description

Piano Hinge, Ligature Resistant Yes, Stainless Steel Material, 180 Degrees Range of Motion, Satin Stainless Steel Finish, With Holes, 600 lb Load Capacity, Right Hand Orientation, 2 in Overall Knuckle Height, 8 ft Door Leaf Height, 8 ft Frame Leaf Height, 1 3/4 in Door Leaf Width, 1 3/4 in Frame Leaf Width, 0.083 in Door Leaf Thickness, 0.083 in Frame Leaf Thickness, 1-3/4 in Required Door Thickness, Length 96 in, Included Hardware, 6 in Hole Spacing, 24 Holes per Leaf, Half Surface Mounting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products