Shop MARKEL

240VAC Hazardous-Location Electric Heater, 1 Phase, 7.5 Amps AC, 1.8 kW

  • Mfr # FEP-1824-1RA
  • Zoro # G4701798

product price: 
$
1,854.99
/ea
Free Shipping & Returns

Key Features

Heater Voltage
240V AC
BtuH Output
6143
kW
1.8
Amps AC
7.5 A
Heater Type
Convection
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FEP-1824-1RA
Zoro #
G4701798
UPC #
686334445160
Country of Origin
United States
Heater Voltage
240V AC
BtuH Output
6143
kW
1.8
Item
Electric Heater
Amps AC
7.5 A
Heater Type
Convection
Phase
1
Hz
50/60 Hz
Housing Material
Heavy Gauge Steel
Includes
Mounting Bracket
Features
Cast Aluminum Terminal Enclosure, Stainless Steel Cartridge Element, Easy Access of Control Compartment, Heaters Can Be Installed On All Types of Wall Surfaces, Electric Explosion Proof Heaters
Housing Finish
Epoxy, Powder Coated
Standards
ETL Listed for US and Canada
Contactor Coil Voltage
240V AC
Voltage
240V AC
Hazardous Location Rating
Class I, Division 1 and 2, Group B, C, D
Frequency
50/60 Hz
Heating Capacity
6,143 BTU
Voltage, Phase
240V AC, 1-phase
Housing Color
Gray
Amperage
7.5 A
Control Type
Thermostat
Heating Method
Convection
Wattage Output
1.8 kW
Thermostat Included
Thermostat Not Included
For Location
Indoor
Programming Capability
Non-Programmable
Housing Style
Slope
Electrical Connection
Hardwired
Duty Rating
Commercial Grade
Element Type
Metal Sheath
NEMA Plug Configuration
Hardwired
Grille Color
Gray

Dimensions

Overall Height
18 in
Overall Width
34 in
Cabinet Width
34 in
Cabinet Height
18 in
Overall Depth
9 in
Cabinet Depth
9 in
Manufacturers Warranty Length
1 yr
Overall Dimensions - H x W x D
18 in x 40 in x 9 in
Cabinet Dimensions - W x H x D
34 in x 18 in x 9 in
Overall Length
34 in
Wire Rope Length
34 in
Length
34 in

Description

Electric Heater, Heater Voltage 240 V AC, 7.5 Amps AC, Mounting Type Surface, 50/60 Hz, Air Temp. Rise Not Applicable, Features Cast Aluminum Terminal Enclosure, Stainless Steel Cartridge Element, Easy Access of Control Compartment, Heaters Can Be Installed On All Types of Wall Surfaces, Electric Explosion Proof Heaters, Manufacturers Warranty Length 1 yr, Standards ETL Listed for US and Canada

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.