Shop MARKEL

120VAC Hazardous-Location Electric Heater, 1 Phase, 15 Amps AC, 1.8 kW

  • Mfr # FEP-1812-1RA
  • Zoro # G4701816

product price: 
$
1,854.99
/ea
Free Shipping & Returns

Key Features

Heater Voltage
120V AC
BtuH Output
6143
kW
1.8
Amps AC
15 A
Heater Type
Convection
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FEP-1812-1RA
Zoro #
G4701816
UPC #
686334445146
Country of Origin
United States

Dimensions

Overall Height
18 in
Overall Width
34 in
Cabinet Depth
9 in
Manufacturers Warranty Length
1 yr
Cabinet Height
18 in
Overall Depth
9 in
Cabinet Width
34 in
Cabinet Dimensions - W x H x D
34 in x 18 in x 9 in
Overall Dimensions - H x W x D
18 in x 40 in x 9 in
Overall Length
34 in
Wire Rope Length
34 in
Length
34 in

Details

Heater Voltage
120V AC
BtuH Output
6143
kW
1.8
Item
Electric Heater
Amps AC
15 A
Heater Type
Convection
Phase
1
Includes
Mounting Bracket
Features
Cast Aluminum Terminal Enclosure, Stainless Steel Cartridge Element, Easy Access of Control Compartment, Heaters Can Be Installed On All Types of Wall Surfaces, Electric Explosion Proof Heaters
Standards
ETL Listed for US and Canada
Housing Material
Heavy Gauge Steel
Hz
50/60 Hz
Housing Finish
Epoxy, Powder Coated
Contactor Coil Voltage
120V AC
Voltage
120V AC
Thermostat Included
Thermostat Not Included
Control Type
Thermostat
Frequency
50/60 Hz
Housing Color
Gray
Hazardous Location Rating
Class I, Division 1 and 2, Group B, C, D
Wattage Output
1.8 kW
Voltage, Phase
120V AC, 1-phase
Amperage
15.0 A
Heating Method
Convection
Heating Capacity
6,143 BTU
NEMA Plug Configuration
Hardwired
Housing Style
Slope
Element Type
Metal Sheath
Grille Color
Gray
Duty Rating
Commercial Grade
Electrical Connection
Hardwired
For Location
Indoor
Programming Capability
Non-Programmable

Description

Electric Heater, Heater Voltage 120 V AC, 15 Amps AC, Mounting Type Surface, 50/60 Hz, Air Temp. Rise Not Applicable, Features Cast Aluminum Terminal Enclosure, Stainless Steel Cartridge Element, Easy Access of Control Compartment, Heaters Can Be Installed On All Types of Wall Surfaces, Electric Explosion Proof Heaters, Manufacturers Warranty Length 1 yr, Standards ETL Listed for US and Canada

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.