Shop MARKEL

Ceiling Heater

  • Mfr # F3386D-RPT

  • Zoro # G523353154


product price:  $986.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Steel
Air Flow
175 cfm
Rough-In Width
14 in
Air Temp. Rise
72 Degrees F
Standards
ETL Listed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F3386D-RPT
Zoro #
G523353154
UPC #
686334470032
Country of Origin
United States

Dimensions

Rough-In Width
14 in
Grille Width
16 3/16 in
Grille Height
21 in
Rough-In Depth
4 in
Overall Width
14 in
Rough-In Height
19 1/2 in
Overall Depth
4 in
Overall Length
19 3/16 in
Overall Height
19 3/16 in

Details

Housing Material
Steel
Air Flow
175 cfm
Air Temp. Rise
72 Degrees F
Standards
ETL Listed
Grille Material
18 ga Steel
Thermostat Included
Thermostat Included
Grille Finish
Powder Coated
Programming Capability
Non-Programmable
For Location
Indoor
Grille Color
White
Control Type
Mechanical Selector Dial
Element Type
Metal Sheath
Phase
1
NEMA Plug Configuration
Hardwired
Voltage
208 V
Item
Ceiling Heater
Amperage
19.2 A
Includes
Thermostat
Duty Rating
Commercial Grade
Housing Finish
Powder Coated
Wattage Output
4,000 W
Housing Color
White
Electrical Connection
Hardwired
Heating Capacity
13,600 BTU

Description

Ceiling Heater, Mounting Type Recessed, Surface, Air Temp. Rise 72 Degrees F, Grille Material 18 ga Steel, Grille Width 16 3/16 in, Grille Height 21 in, Standards ETL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.