Shop MARKEL

Ceiling Heater

  • Mfr # H3474TA1S

  • Zoro # G923353716


product price:  $2,227.99
/ea
Free Shipping & Returns

Key Features

Electrical Connection
Hardwired
Grille Color
White
Standards
cETLus listed
Heater Style
Cabinet
Housing Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H3474TA1S
Zoro #
G923353716
UPC #
686334325264
Country of Origin
United States

Dimensions

Rough-In Width
23 1/16 in
Overall Height
12 in
Overall Width
16 3/4 in
Rough-In Depth
9 1/8 in
Overall Length
12 in
Overall Depth
16 3/4 in
Rough-In Height
23 1/16 in

Details

Electrical Connection
Hardwired
Grille Color
White
Standards
cETLus listed
Heater Style
Cabinet
Housing Material
Steel
Programming Capability
Non-Programmable
Thermostat Included
Thermostat Included
Air Flow
600 cfm
Air Temp. Rise
44 Degrees F
Requires
UT1001
NEMA Plug Configuration
Hardwired
Element Type
Metal Sheath
Duty Rating
Commercial Grade
Control Type
Mechanical Selector Dial
Item
Ceiling Heater
Wattage Output
4,000 W
Contactor Coil Voltage
24 V
Grille Material
Steel
Voltage
240 V
Phase
1
Amperage
16.8 A
Grille Finish
Powder Coated
Includes
Disconnect Switch, Thermostat
For Location
Indoor/Outdoor
Housing Finish
Powder Coated
Heating Capacity
13,600 BTU
Housing Color
White

Description

Ceiling Heater, Mounting Type Surface, Air Temp. Rise 44 Degrees F, Grille Material Steel, Standards cETLus listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.