Shop MARKEL

Ceiling Heater

  • Mfr # G3475TA1S

  • Zoro # G023353432


product price:  $2,455.99
/ea
Free Shipping & Returns

Key Features

Thermostat Included
Thermostat Included
Grille Color
White
Wattage Output
5,000 W
Overall Width
16 3/4 in
Air Flow
600 cfm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G3475TA1S
Zoro #
G023353432
UPC #
686334325318
Country of Origin
United States

Dimensions

Overall Width
16 3/4 in
Overall Length
12 in
Overall Height
12 in
Rough-In Height
23 1/16 in
Overall Depth
16 3/4 in
Rough-In Depth
9 1/8 in
Rough-In Width
23 1/16 in
Wire Rope Length
12 in

Details

Thermostat Included
Thermostat Included
Grille Color
White
Wattage Output
5,000 W
Air Flow
600 cfm
Housing Color
White
Air Temp. Rise
44 Degrees F
Duty Rating
Commercial Grade
Element Type
Metal Sheath
Programming Capability
Non-Programmable
Heater Style
Cabinet
Phase
1
Electrical Connection
Hardwired
Housing Finish
Powder Coated
Item
Ceiling Heater
Requires
UT1001
Control Type
Mechanical Selector Dial
NEMA Plug Configuration
Hardwired
Includes
Disconnect Switch, Thermostat
Grille Finish
Powder Coated
Heating Capacity
17,000 BTU
Housing Material
Steel
Amperage
18.1 A
Contactor Coil Voltage
24 V
Standards
cETLus listed
Grille Material
Steel
For Location
Indoor/Outdoor
Voltage
277 V

Description

Ceiling Heater, Mounting Type Surface, Air Temp. Rise 44 Degrees F, Grille Material Steel, Standards cETLus listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.