Shop MARKEL

Ceiling Heater

  • Mfr # F3475TA1S

  • Zoro # G123356920


product price:  $2,455.99
/ea
Free Shipping & Returns

Key Features

Grille Finish
Powder Coated
Voltage
208 V
For Location
Indoor/Outdoor
Programming Capability
Non-Programmable
Overall Depth
16 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F3475TA1S
Zoro #
G123356920
UPC #
686334325295
Country of Origin
United States

Dimensions

Overall Depth
16 3/4 in
Rough-In Width
23 1/16 in
Rough-In Depth
9 1/8 in
Overall Length
12 in
Rough-In Height
23 1/16 in
Overall Height
12 in
Overall Width
16 3/4 in

Details

Grille Finish
Powder Coated
Voltage
208 V
For Location
Indoor/Outdoor
Programming Capability
Non-Programmable
Heating Capacity
17,000 BTU
Housing Finish
Powder Coated
Amperage
24.1 A
Standards
cETLus listed
Thermostat Included
Thermostat Included
Requires
UT1001
Item
Ceiling Heater
Phase
1
Contactor Coil Voltage
24 V
Includes
Disconnect Switch, Thermostat
Housing Material
Steel
NEMA Plug Configuration
Hardwired
Control Type
Mechanical Selector Dial
Electrical Connection
Hardwired
Air Temp. Rise
44 Degrees F
Wattage Output
5,000 W
Element Type
Metal Sheath
Grille Color
White
Air Flow
600 cfm
Grille Material
Steel
Duty Rating
Commercial Grade
Housing Color
White
Heater Style
Cabinet

Description

Ceiling Heater, Mounting Type Surface, Air Temp. Rise 44 Degrees F, Grille Material Steel, Standards cETLus listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.