Shop MARKEL

Ceiling Heater

  • Mfr # G3474TA1S

  • Zoro # G223358985


product price:  $2,227.99
/ea
Free Shipping & Returns

Key Features

Wattage Output
4,000 W
Control Type
Mechanical Selector Dial
Thermostat Included
Thermostat Included
Overall Height
12 in
Heater Style
Cabinet
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G3474TA1S
Zoro #
G223358985
UPC #
686334325271
Country of Origin
United States

Dimensions

Overall Height
12 in
Overall Depth
16 3/4 in
Rough-In Depth
9 1/8 in
Rough-In Width
23 1/16 in
Overall Length
12 in
Rough-In Height
23 1/16 in
Overall Width
16 3/4 in

Details

Wattage Output
4,000 W
Control Type
Mechanical Selector Dial
Thermostat Included
Thermostat Included
Heater Style
Cabinet
Duty Rating
Commercial Grade
Air Flow
600 cfm
Voltage
277 V
Element Type
Metal Sheath
Includes
Disconnect Switch, Thermostat
Housing Finish
Powder Coated
Grille Material
Steel
Air Temp. Rise
44 Degrees F
Housing Color
White
Item
Ceiling Heater
Grille Color
White
Heating Capacity
13,600 BTU
Grille Finish
Powder Coated
Contactor Coil Voltage
24 V
Requires
UT1001
Programming Capability
Non-Programmable
NEMA Plug Configuration
Hardwired
Standards
cETLus listed
Electrical Connection
Hardwired
Housing Material
Steel
Amperage
14.4 A
For Location
Indoor/Outdoor
Phase
1

Description

Ceiling Heater, Mounting Type Surface, Air Temp. Rise 44 Degrees F, Grille Material Steel, Standards cETLus listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.